-
PVSE400/24-20Block Power Supplies, PVSE 400 SeriesItem NumberPVSE400/24-20MFG Item NumberPVSE400/24-20SeriesPVSE 400Product DescriptionSMPS PowerVisionSpecifications
Specifications Power 480 W Input Voltage (AC) 400-500 VAC Input Frequency 44-66 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 22.8-28.8 VDC Output Current 20 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 92.9 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PVSE400/24-10Block Power Supplies, PVSE 400 SeriesItem NumberPVSE400/24-10MFG Item NumberPVSE400/24-10SeriesPVSE 400Product DescriptionSMPS PowerVisionSpecifications
Specifications Power 240 W Input Voltage (AC) 400-500 VAC Input Frequency 44-66 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 22.8-28.8 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 91.7 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PVSE400/24-40Block Power Supplies, PVSE 400 SeriesItem NumberPVSE400/24-40MFG Item NumberPVSE400/24-40SeriesPVSE 400Product DescriptionSMPS PowerVisionSpecifications
Specifications Power 960 W Input Voltage (AC) 400-500 VAC Input Frequency 44-66 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 22.8-28.8 VDC Output Current 40 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 93.1 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PVSE400/30-25Block Power Supplies, PVSE 400 SeriesItem NumberPVSE400/30-25MFG Item NumberPVSE400/30-25SeriesPVSE 400Product DescriptionSMPS PowerVisionSpecifications
Specifications Power 750 W Input Voltage (AC) 400-500 VAC Input Frequency 44-66 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 27-43 VDC Output Current 25 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 94.1 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PVSE400/48-10Block Power Supplies, PVSE 400 SeriesItem NumberPVSE400/48-10MFG Item NumberPVSE400/48-10SeriesPVSE 400Product DescriptionSMPS PowerVisionSpecifications
Specifications Power 480 W Input Voltage (AC) 400-500 VAC Input Frequency 44-66 Hz Phase (Input) 3 Nominal Output VDC 48 VDC Output VDC 37-51 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 93 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PVSE400/48-20Block Power Supplies, PVSE 400 SeriesItem NumberPVSE400/48-20MFG Item NumberPVSE400/48-20SeriesPVSE 400Product DescriptionSMPS PowerVisionSpecifications
Specifications Power 960 W Input Voltage (AC) 400-500 VAC Input Frequency 44-66 Hz Phase (Input) 3 Nominal Output VDC 48 VDC Output VDC 37-51 VDC Output Current 20 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 94.4 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day.